!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOAM SHEET,POLY,CHARCOAL,1/2X48X54

FOAM SHEET,POLY,CHARCOAL,1/2X48X54

APPROVED VENDOR

FOAM SHEET,POLY,CHARCOAL,1/2X48X54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM SHEET,POLY,CHARCOAL,1/2X48X54

FOAM SHEET,POLY,CHARCOAL,1/2X48X54

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GDK9
  • Mfr. Model # 5GDK9
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Technical Specs

  • ItemPolyester Sheet
  • GradeMilitary Specification
  • Cell TypeOpen Cell
  • Length4 1/2 ft
  • Width4 ft
  • Thickness1/2 in
  • Firmness @ 25% Deflection0.55 to 0.74 psi
  • Number of Adhesive Sides1
  • Minimum Temperature-20 Degrees F
  • Minimum Adhesive Temperature-20 Degrees F
  • Density2 lb/cu ft
  • Compression Set90%
  • Oil ResistanceFair
  • Water ResistancePoor
  • StandardsCAL 117/MVSS 302FR
  • Material Polyurethane
  • Shape Sheet
  • Colour Grey
  • Length Tolerance +/-0.250 in
  • Width Tolerance +/-0.250 in
  • Thickness Tolerance +/-0.25 in
  • Backing Type Adhesive
  • Tensile Strength 18 psi
  • Maximum Temperature 180 Degrees F
  • Maximum Adhesive Temperature 180 Degrees F
  • Texture Smooth
  • Abrasion Resistance Good
  • Chemical Resistance Good
  • Weather Resistance Fair
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list