!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, UNIVERSAL, ORANGE, PVC COATING

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, UNIVERSAL, ORANGE, PVC COATING

WATSON GLOVES

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, UNIVERSAL, ORANGE, PVC COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, UNIVERSAL, ORANGE, PVC COATING

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, UNIVERSAL, ORANGE, PVC COATING

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.25 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9341
  • Mfr. Model # 9341
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 874
  • Shipping Weight 0.4 lbs

Product Details

These EN-certified, orange, universal sized, chemical-resistant gloves have a 12-inch length and a gauntlet cuff style. They have a double-dipped PVC coating and a foam lining.

Technical Specs

  • ItemFoamtastic Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Impact LevelNot Tested
  • Chemical Glove FeaturesDouble Dipped PVC
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType A MTPSAKL
  • Glove Length12 in
  • Glove MaterialsFoam, PVC
  • Series9341
  • Supported / UnsupportedSupported
  • Glove FeaturesSure Grip, Maintains Flexibilty, Provides Comfort and Warmth
  • Additional Hazard Protection Chemical-Resistant, Cold-Insulated, Microorganism-Resistant, Needlestick-Resistant, Virus-Resistant
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Colour Orange
  • EN 388 Impact Rated Not Tested
  • Glove Colour Family Orange
  • Glove Liner Material Foam
  • Glove Size Universal
  • Standards EN 388:2016 4121X, EN 511 111, EN 374-1:2016 MTPSAKL TYPE A, EN 374-5:2016 VIRUS, ANSI/ISEA 105 5X3
  • EN ISO 374 Chemicals Tested Nitric Acid 65%, Formaldehyde 37%, Hydrogen Peroxide 30%, Hydrofluoric Acid 40%, Methanol, Sodium Hydroxide 40%, Sulphuric Acid 96%
  • Glove Sizes One Size
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list