!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR FLUORESCENT BULB, 2 FT L, T5, 14 W, 4100K, 1,350 LUMENS, GLASS

LINEAR FLUORESCENT BULB, 2 FT L, T5, 14 W, 4100K, 1,350 LUMENS, GLASS

PHILIPS

LINEAR FLUORESCENT BULB, 2 FT L, T5, 14 W, 4100K, 1,350 LUMENS, GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 2 FT L, T5, 14 W, 4100K, 1,350 LUMENS, GLASS

LINEAR FLUORESCENT BULB, 2 FT L, T5, 14 W, 4100K, 1,350 LUMENS, GLASS

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.40 / EACH

EHC: EHC :
Min Qty 40 = $616.00

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 40. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL230805
  • Mfr. Model # 14W/841 Min Bipin T5 HE ALTO UNP/40
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 120
  • Shipping Weight 0.09 lbs

Product Details

This linear fluorescent bulb meets the standards for TCLP compliance. It also has 14 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, 1,350 lumens, plus it has a rated life of 24,000 hours.

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb HousingGlass
  • Bulb Designation14W/841 Min Bipin T5 HE ALTO UNP/40
  • Colour Temperature4,100K
  • Light TechnologyFluorescent
  • Shatter-ResistantNo
  • StandardsTCLP Compliant
  • Bulb Start TypePreheat
  • Overall Length22 1/4 in
  • Bulb Dia.3/4 in
  • Light ColourWhite
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Shape T5
  • Colour Rendering Index 85
  • Lumens 1,350 lm
  • Nominal Length 2 ft
  • Watts 14 W
  • Bulb Minimum Starting Temperature 32 Degrees F
  • High Output No
  • Rated Life 24,000 hr
  • Dimmable Yes

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list