!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUKEVIEW FORMS W/CABLE 180 SERIES

FLUKEVIEW FORMS W/CABLE 180 SERIES

FLUKE

FLUKEVIEW FORMS W/CABLE 180 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUKEVIEW FORMS W/CABLE 180 SERIES

FLUKEVIEW FORMS W/CABLE 180 SERIES

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $569.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFVF-SC2
  • Mfr. Model # FVF-SC2
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • ItemSoftware
  • For Use WithMost Popular Digital Multimeters with 200 mVDC Range Into Meter for HVAC/R Hydraulic and Pneumatic Pressures and Vacuum
  • IncludesInterface Cable
  • Compatible with BrandFluke
  • Compatible Manufacturer Model NumberFluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
  • Product Type Software
  • Features Download the Readings from Meters into Flukeview FoRMS to Spot Trends, Flukeview FoRMS Comes with an Array of Standard Analysis, Logging Capabilities of Handheld Test, Reporting FoRMS that Get You Started on Displaying Your Data in Tables, Graphs or Helpful Diagrams, Review and Compare Data from upto 6 Different Meters on the Same Document, Flukeview FoRMS Plus Designer to Customize Your Reports
  • Cable Length 48 in
  • Cable Connection Type USB/IR
  • Compatible with Series Fluke 180 Series
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list