!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUID TRANSFER PUMP, AIR-OPERATED, 14 GPM, 16-55 GAL, 1 5/8 IN AIR MOTOR, 33 1/2 IN SPOUT L

FLUID TRANSFER PUMP, AIR-OPERATED, 14 GPM, 16-55 GAL, 1 5/8 IN AIR MOTOR, 33 1/2 IN SPOUT L

LINCOLN

FLUID TRANSFER PUMP, AIR-OPERATED, 14 GPM, 16-55 GAL, 1 5/8 IN AIR MOTOR, 33 1/2 IN SPOUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUID TRANSFER PUMP, AIR-OPERATED, 14 GPM, 16-55 GAL, 1 5/8 IN AIR MOTOR, 33 1/2 IN SPOUT L

FLUID TRANSFER PUMP, AIR-OPERATED, 14 GPM, 16-55 GAL, 1 5/8 IN AIR MOTOR, 33 1/2 IN SPOUT L

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,716.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC384829
  • Mfr. Model # 384829
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1528
  • Shipping Weight 14.0 lbs

Product Details

This air-operated fluid transfer pump has a 1 5/8-inch air motor, a 33 1/2-inch spout, and a 33 1/2-inch plastic extension tube. It has a 1:1 pump ratio, a maximum working flow of 14 GPM, and produces 5.6 ounces per stroke. It can be used with 16 to 55-gallon containers and has a one-inch NPT outlet and a 1/4-inch NPT inlet. This pump has a maximum outlet PSI of 200 and a minimum air inlet pressure of 40 PSI.

Technical Specs

  • ItemFluid Transfer Pump
  • Air Motor Size (In.)1-5/8
  • Ounces per Stroke5.6
  • Working Flow Max. (GPM)14
  • Max. Air Inlet PSI200
  • Spout Length (In.)33-1/2
  • Outlet Size1" FNPT
  • Fluid Inlet Thread (In.)1 FNPT
  • For Use WithRefinery Drums or Bulk Tanks
  • Type Air Operated
  • Pump Ratio 1:1
  • Container Size 16 to 55 gal.
  • Min. Air Inlet Pressure 40
  • Outlet Pressure Max. (PSI) 200
  • Air Inlet (In.) 1/4 FNPT
  • Max. Output 14 gpm
  • Fluid Outlet Thread (In.) 1 FNPT
  • Includes 33-1/2" Plastic Extension Tube (Cut to Fit)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list