FLUID FILM AEROSOL, AEROSOL CAN, MAX OPERATING TEMP 207 ° C, FLASHPOINT 91 ° C, 0.886, 237 G/L, 145 G
FLUID FILM AEROSOL, AEROSOL CAN, MAX OPERATING TEMP 207 ° C, FLASHPOINT 91 ° C, 0.886, 237 G/L, 145 G
FLUID FILM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lubricant is recognized as a universally superior corrosion-protectant fluid film. It comes in an aerosol can with a container size of 145 grams and a VOC content of 237 grams per litre. Its specific gravity is 0.886 and its flashpoint is 91C. Its maximum operating temperature is 207C.
Technical Specs
Item Fluid Film
Container Size 145 g
Product Type Fluid Film
Flash Point 91 Degrees C
VOC Content 237 g/L
Application Lubricant/Corrosion Protectant Aerosol
Max. Operating Temp. 207 Degrees C
Lubricant Container Aerosol
Specific Gravity 0.886
Country of Origin China
(subject to change)
Alternate Products
FLUID FILM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.74
/ each