!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAT WASHER, FOR ⅞ IN SCREW, STEEL, ZINC PLATED, 0.938 IN ID, 10 PK

FLAT WASHER, FOR ⅞ IN SCREW, STEEL, ZINC PLATED, 0.938 IN ID, 10 PK

APPROVED VENDOR

FLAT WASHER, FOR ⅞ IN SCREW, STEEL, ZINC PLATED, 0.938 IN ID, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER, FOR ⅞ IN SCREW, STEEL, ZINC PLATED, 0.938 IN ID, 10 PK

FLAT WASHER, FOR ⅞ IN SCREW, STEEL, ZINC PLATED, 0.938 IN ID, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.06 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP22UE27
  • Mfr. Model # U38130.087.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Product Details

This flat washer is made of Grade 2 steel and has a zinc-plated finish. Plus, it comes in a 10-pack and is silver-coloured and meets the standards for ASME B18.21.1 dimensional standards. This flat washer is designed for screws measuring 7/8 inch.

Technical Specs

  • ItemFlat Washer
  • Dimensional StandardsASME B18.21.1
  • Material Grade/ClassGrade 2
  • For Screw Size7/8 in
  • Outside Diameter2 1/4 in
  • System of MeasurementInch
  • ColourSilver
  • Inside Diameter Tolerance+1.102 in to 1.115 in
  • Material Quality StandardsNot Rated
  • Minimum Temperature-58 Degrees C
  • REACH CompliantYes
  • Rockwell HardnessHV140
  • Tensile Strength+0.209 in to 0.216 in
  • Standards+0.214 in to 0.227 in
  • Flat Washer Type Oversized
  • Material Steel
  • Finish Zinc Plated
  • Inside Diameter 0.938 in
  • Maximum Thickness 0.165 in
  • Minimum Thickness 0.165 in
  • Industry Standards +0.214 in to 0.227 in
  • Made in North America No
  • Maximum Temperature 350 Degrees C
  • Outside Diameter Tolerance +2.243/-2.28 in
  • Removable Yes
  • RoHS Compliant Yes
  • Thickness Tolerance +0.136 in to 0.192 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list