!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIDGET LOCKING FLANGED RECEPTACLE, ML1-15R, 15 A, 125V AC, SILVER, 2 POLES

MIDGET LOCKING FLANGED RECEPTACLE, ML1-15R, 15 A, 125V AC, SILVER, 2 POLES

HUBBELL WIRING DEVICE-KELLEMS

MIDGET LOCKING FLANGED RECEPTACLE, ML1-15R, 15 A, 125V AC, SILVER, 2 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIDGET LOCKING FLANGED RECEPTACLE, ML1-15R, 15 A, 125V AC, SILVER, 2 POLES

MIDGET LOCKING FLANGED RECEPTACLE, ML1-15R, 15 A, 125V AC, SILVER, 2 POLES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.74 / each

EHC: EHC :
Min Qty 8 = $365.92

Compliance and Restrictions

  • None

This product must be purchased in quantities of 8 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL7468
  • Mfr. Model # HBL7468
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This midget locking flanged receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, includes mounting flange.

Technical Specs

  • ItemMidget Locking Flanged Receptacle
  • Current Rating15 A
  • Flange TypeFlanged
  • Housing MaterialStainless Steel
  • NEMA Receptacle ConfigurationML1-15R
  • Number of Poles2
  • PhaseSingle
  • Voltage Rating125V AC
  • Wiring StyleStandard
  • Cover TypeNo Cover
  • Includes Mounting HardwareYes
  • Resistance PropertiesHeat Resistant
  • UL 94 Flammability RatingHB
  • For EnvironmentDry
  • IncludesMounting Flange
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Connection Orientation Straight
  • Flange Shape Round
  • Housing Colour Silver
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 2
  • Polarized Yes
  • Wire Connection Type Screw Terminals
  • AFCI No
  • Grounding Non-Grounded
  • IP Rating IP20
  • Standards CSA Certified C22.2 No. 42, UL 498
  • Flange Material Stainless Steel
  • For Location Indoor
  • Market Industrial
  • Maximum Wire Size 14 AWG
  • Minimum Wire Size 18 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list