!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SIGN, VINYL, ADHESIVE MOUNT, 17 X 17 IN, NOT RETROREFLECTIVE, CYLINDER STORAGE AREA KEEP ALL CYLINDERS CHAINED

FLOOR SIGN, VINYL, ADHESIVE MOUNT, 17 X 17 IN, NOT RETROREFLECTIVE, CYLINDER STORAGE AREA KEEP ALL CYLINDERS CHAINED

ACCUFORM SIGNS

FLOOR SIGN, VINYL, ADHESIVE MOUNT, 17 X 17 IN, NOT RETROREFLECTIVE, CYLINDER STORAGE AREA KEEP ALL CYLINDERS CHAINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SIGN, VINYL, ADHESIVE MOUNT, 17 X 17 IN, NOT RETROREFLECTIVE, CYLINDER STORAGE AREA KEEP ALL CYLINDERS CHAINED

FLOOR SIGN, VINYL, ADHESIVE MOUNT, 17 X 17 IN, NOT RETROREFLECTIVE, CYLINDER STORAGE AREA KEEP ALL CYLINDERS CHAINED

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFMFS0917
  • Mfr. Model # MFS0917
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • ItemFloor Sign
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • Anti-Slip SurfaceAnti-Slip Surface
  • Corrosion ResistantNot Corrosion-Resistant
  • Diameter17 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-20 Degrees F
  • Mounting PatternNo Mounting Holes
  • Package Quantity1
  • Product TypeFloor Sign
  • Retroreflective GradeNot Retroreflective
  • Sign FormatOther Format
  • Sign LegendCylinder Storage Area Keep All Cylinders Chained
  • Sign Legend StyleSymbol and Text
  • Sign MaterialVinyl
  • Sign Mounting LocationFloor
  • Sign ShapeCircle
  • StandardsANSI Z535, OSHA 29 CFR 1910.145
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Chemical Resistant Not Chemical-Resistant
  • Depth 1/50 in
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 17 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 175 Degrees F
  • Minimum Application Temperature 20 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Printed Language English
  • Protective Coating Textured Laminate
  • Sign Background Colour Red
  • Sign Header No Header
  • Sign Legend Background Colour Red
  • Sign Legend Text Colour White
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic Chemical, Gas and Hazardous Materials
  • Thickness 0.02 in
  • Width 17 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list