FLOW THROUGH BRUSH HEAD, 2½ IN BRISTLE L, 2¾ IN BRUSH HEAD W, SOFT, BLACK/BLUE
FLOW THROUGH BRUSH HEAD, 2½ IN BRISTLE L, 2¾ IN BRUSH HEAD W, SOFT, BLACK/BLUE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Flow thru wash brush head with soft polypropylene bristles. Use with GGF22ZPA3 and GGF2ZPA4 flow thru handles.
Technical Specs
- ItemFlow Through Brush Head
- Bristle MaterialPolypropylene
- Bristle Length2 1/2 in
- Brush Head Width2 3/4 in
- Handle MaterialFoam
- Colour CodedNot Colour Coded
- Compatible Surface MaterialAluminum, Glass, Metal
- Head ShapeRectangular
- Brush Type Brush Head
- Bristle Stiffness Soft
- Brush Head Length 8 in
- Handle Connection Type Threaded
- Overall Length 8 in
- Bristle Colour Blue
- Compatible with Manufacturer Model Number 396000
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.64
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.97
/ each
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.08
/ each