!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOW THROUGH BRUSH, FLOW-THROUGH BRUSH, 2½ IN BRISTLE L, 3½ IN BRUSH HEAD W, SOFT

FLOW THROUGH BRUSH, FLOW-THROUGH BRUSH, 2½ IN BRISTLE L, 3½ IN BRUSH HEAD W, SOFT

TOUGH GUY

FLOW THROUGH BRUSH, FLOW-THROUGH BRUSH, 2½ IN BRISTLE L, 3½ IN BRUSH HEAD W, SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOW THROUGH BRUSH, FLOW-THROUGH BRUSH, 2½ IN BRISTLE L, 3½ IN BRUSH HEAD W, SOFT

FLOW THROUGH BRUSH, FLOW-THROUGH BRUSH, 2½ IN BRISTLE L, 3½ IN BRUSH HEAD W, SOFT

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG491R25
  • Mfr. Model # 491R25
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This flow through brush has an overall length of 70 inches.

Technical Specs

  • ItemFlow Through Brush
  • Bristle MaterialTetalon
  • Bristle Length2 1/2 in
  • Brush Head Width3 1/2 in
  • Handle Length62 1/4 in
  • Overall Length70 in
  • Bristle ColourGreen
  • Handle ColourSilver
  • Head ShapeRectangular
  • Brush Type Flow-Through Brush
  • Bristle Stiffness Soft
  • Brush Head Length 10 in
  • Handle Connection Type Threaded
  • Handle Material Aluminum
  • Colour Coded Not Colour Coded
  • Compatible Surface Material Aluminum, Glass, Metal
  • Handle Shape Straight
  • Resistance Properties Temperature-Resistant
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list