FLOORING UTILITY KNIFE, YELLOW/GREEN, 7 1/2 X 1 3/4 IN, 1.25 IN THICK, POLYPROPYLENE/CHROME VANADIUM
FLOORING UTILITY KNIFE, YELLOW/GREEN, 7 1/2 X 1 3/4 IN, 1.25 IN THICK, POLYPROPYLENE/CHROME VANADIUM
RICHARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This yellow and green flooring utility knife measures 7 1/2 length x 1 3/4 inches width and has a thickness of 1.25 inches. It has a polypropylene handle and a chrome vanadium, replaceable, heat-treated blade. The blade has a length of 2 1/2 inches and a thickness of 0.075 inches.
Technical Specs
Item Flooring Utility Knife
Handle Colour Green, Yellow
Includes Blade
Blade Material Heat Treated Chrome Vanadium
Handle Material Polypropylene
Overall Length 7 1/2 in
Country of Origin Canada
(subject to change)
Alternate Products
RICHARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.98
/ EACH