!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR TAPE,YELLOW/BLACK,108FT L X 3IN W

FLOOR TAPE,YELLOW/BLACK,108FT L X 3IN W

INCOM MANUFACTURING

FLOOR TAPE,YELLOW/BLACK,108FT L X 3IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR TAPE,YELLOW/BLACK,108FT L X 3IN W

FLOOR TAPE,YELLOW/BLACK,108FT L X 3IN W

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.46 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMLWT320
  • Mfr. Model # LWT320
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • ItemFloor Marking Tape
  • Tape PatternStriped
  • Imperial Tape Width3 in
  • Tape Thickness8 mil
  • Minimum Tape Performance Temperature14 Degrees F
  • Tape BrandApproved Vendor
  • Retroreflective GradeNot Retroreflective
  • LegendNo Legend
  • StandardsANSI Z535.1
  • Product Form Continuous Roll
  • Fluorescent No
  • Imperial Tape Length 108 ft
  • Tape Backing Material Vinyl
  • Maximum Tape Performance Temperature 170 Degrees F
  • Glow-in-the-Dark No
  • Package Quantity 1
  • Tape Type General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms