FLOOR MARKING TAPE, L, SOLID, YELLOW, NO LEGEND, 4 IN X 10 IN, 8 MIL THICKNESS, BRADY, B-514, 20 PK
FLOOR MARKING TAPE, L, SOLID, YELLOW, NO LEGEND, 4 IN X 10 IN, 8 MIL THICKNESS, BRADY, B-514, 20 PK
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety
Technical Specs
Item Floor Marking Tape
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 10 in
Tape Backing Material Polyester
Maximum Tape Performance Temperature 130 Degrees F
Sub-Brand ToughStripe(R)
Tape Resistance Properties Abrasion-Resistant
Retroreflective Grade Non-Reflective
Adhesive Properties Aggressive Adhesive, Permanent Adhesive
Adhesion to Steel 158 oz/in
Tape Type L-Shaped
Legend No Legend
Standards ANSI A1264.2, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive Material Rubber
Product Form L
Tape Colour Yellow
Imperial Tape Width 4 in
Tape Thickness 8 mil
Minimum Tape Performance Temperature 0 Degrees F
Tape Brand Brady(R)
Series B-514
Glow-in-the-Dark Not Glow-in-the-Dark
Tape Finish Gloss
Package Quantity 20
Environment Indoor Only
Liner Included Liner Included
Specifications Met ANSI, ASTM, OSHA
Tape Adhesive Format Single-Sided
Country of Origin Mexico
(subject to change)
Alternate Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.50
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.50
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.15
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.50
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.50
/ pkg.
Related Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$354.59
/ each
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.55
/ each
HARDLINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.53
/ each