FLOOR MARKING TAPE, L, SOLID, YELLOW, NO LEGEND, 2 IN X 5 IN, 8 MIL THICKNESS, BRADY, TOUGHSTRIPE, 20 PK
FLOOR MARKING TAPE, L, SOLID, YELLOW, NO LEGEND, 2 IN X 5 IN, 8 MIL THICKNESS, BRADY, TOUGHSTRIPE, 20 PK
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety
Technical Specs
Item Floor Marking Tape
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 5 in
Tape Backing Material Polyester
Maximum Tape Performance Temperature 130 Degrees F
Sub-Brand ToughStripe(R)
Tape Resistance Properties Abrasion-Resistant
Retroreflective Grade Non-Reflective
Adhesive Properties Aggressive Adhesive, Permanent Adhesive
Adhesion to Steel 158 oz/in
Tape Type L-Shaped
Legend No Legend
Standards ANSI A1264.2, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive Material Rubber
Product Form L
Tape Colour Yellow
Imperial Tape Width 2 in
Tape Thickness 8 mil
Minimum Tape Performance Temperature 0 Degrees F
Tape Brand Brady(R)
Series B-514
Glow-in-the-Dark Not Glow-in-the-Dark
Tape Finish Gloss
Package Quantity 20
Environment Indoor Only
Liner Included Liner Included
Specifications Met ANSI, ASTM, OSHA
Tape Adhesive Format Single-Sided
Country of Origin Mexico
(subject to change)
Alternate Products
MIGHTYLINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.32
/ BOX
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ pkg.
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ pkg.
Related Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$354.59
/ each
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.55
/ each
HARDLINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.53
/ each