!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR STOP SIGN, SIGN FORMAT ANSI/OSHA FORMAT, 36X36 IN, SIGN HEADER STOP, STOP

FLOOR STOP SIGN, SIGN FORMAT ANSI/OSHA FORMAT, 36X36 IN, SIGN HEADER STOP, STOP

SHIELDMARK

FLOOR STOP SIGN, SIGN FORMAT ANSI/OSHA FORMAT, 36X36 IN, SIGN HEADER STOP, STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR STOP SIGN, SIGN FORMAT ANSI/OSHA FORMAT, 36X36 IN, SIGN HEADER STOP, STOP

FLOOR STOP SIGN, SIGN FORMAT ANSI/OSHA FORMAT, 36X36 IN, SIGN HEADER STOP, STOP

SHIELDMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHMSTP36
  • Mfr. Model # STP36
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemFloor Sign
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeRubber
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Corrosion ResistantCorrosion-Resistant
  • Diameter36 in
  • Graffiti ResistantGraffiti-Resistant
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Service Temperature140 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Mirror PrintNot Mirror Print
  • Number of Printed Sides1
  • Outdoor Life ExpectancyNot Outdoor Rated
  • Printed LanguageEnglish
  • Retroreflective GradeNot Retroreflective
  • Sign FormatANSI/OSHA Format
  • Sign Header Background ColourRed
  • Sign Legend StyleText
  • Sign MaterialHeavy Duty Industrial Grade Composite
  • Sign Mounting LocationFloor
  • Sign ShapeOctagon
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Style Amovible
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Chemical Resistant Chemical-Resistant
  • Depth 36 in
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 36 in
  • Material Properties Rigid
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature 32 Degrees F
  • Mounting Pattern No Mounting Holes
  • OSHA Regulations OSHA 1910.176(a)
  • Package Quantity 1
  • Product Type Floor Sign
  • Sign Background Colour Red
  • Sign Header Stop
  • Sign Legend Stop
  • Sign Legend Text Colour White
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Adhesive
  • Thickness 0.03 in
  • Width 36 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list