FLOOR SQUEEGEE,YELLOW,18 IN
FLOOR SQUEEGEE,YELLOW,18 IN
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
FLOOR SQUEEGEE, DOUBLE-BLADE, THREADED, STANDARD THREAD, 18 IN BLADE W, FOAM RUBBER, STRAIGHT
Technical Specs
- ItemFloor Squeegee
- Includes HandleNo
- Connection Thread TypeStandard
- Blade MaterialFoam Rubber
- Handle ColourNot Applicable
- FDA CompliantNo
- ApplicationFloor Squeegee
- Colour Coding SystemYes
- Frame MaterialPlastic
- Blade Count 2
- Connection Type Threaded
- Blade Width 18 in
- Blade Shape Straight
- Handle Material Not Applicable
- Product Type Floor Squeegee
- Colour Yellow
- Compatible Grainger Part Number 1VAJ1
- Resistance Properties Corrosion Resistant, Non-Sparking
- Country of Origin China
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ EACH
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.38
/ EACH