FLOOR SQUEEGEE,BLACK,24 IN
FLOOR SQUEEGEE,BLACK,24 IN
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
For use on uneven and smooth surfaces for quick drying results. Black color. Blade material is foam rubber. For use with tapered handles.
Technical Specs
- ItemFloor Squeegee
- Includes HandleNo
- Connection Thread TypeStandard
- Blade MaterialFoam Rubber
- Handle ColourNot Applicable
- FDA CompliantNo
- ApplicationFloor Squeegee
- Colour Coding SystemNo
- Blade Count 1
- Connection Type Tapered
- Blade Width 24 in
- Blade Shape Straight
- Handle Material Not Applicable
- Product Type Floor Squeegee
- Colour Black
- Frame Material Galvanized Steel
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.42
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.08
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.06
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.52
/ EACH