!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SQUEEGEE, 1 BLADE COUNT, INCLUDES HANDLE, THREADED, 10 IN BLADE W, TPE RUBBER, STRAIGHT

FLOOR SQUEEGEE, 1 BLADE COUNT, INCLUDES HANDLE, THREADED, 10 IN BLADE W, TPE RUBBER, STRAIGHT

VIKAN

FLOOR SQUEEGEE, 1 BLADE COUNT, INCLUDES HANDLE, THREADED, 10 IN BLADE W, TPE RUBBER, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SQUEEGEE, 1 BLADE COUNT, INCLUDES HANDLE, THREADED, 10 IN BLADE W, TPE RUBBER, STRAIGHT

FLOOR SQUEEGEE, 1 BLADE COUNT, INCLUDES HANDLE, THREADED, 10 IN BLADE W, TPE RUBBER, STRAIGHT

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC71256
  • Mfr. Model # 71256
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 784
  • Shipping Weight 0.5 lbs

Product Details

This yellow Ultra Hygiene series floor squeegee is made of polypropylene, is colour coded, is resistant to chemicals, and has a European thread. It also features ultra hygienic. Plus it is for use with the following applications: food preparation surfaces. This floor squeegee includes a handle and meets the standards for FDA, Halal and Kosher, REACH (EC) 1907/2006, UK 2019 No. 704.

Technical Specs

  • ItemFloor Squeegee
  • Includes HandleHandle Included
  • Connection Thread TypeEuropean
  • Blade MaterialTPE Rubber
  • Handle ColourYellow
  • FDA CompliantFDA Compliant
  • ApplicationFood Preparation Surfaces
  • Colour Coding SystemColour Coded
  • Frame Depth4 in
  • Frame Width10 in
  • Maximum Handle Length7 in
  • SeriesUltra Hygiene
  • Blade Count 1
  • Connection Type Threaded
  • Blade Width 10 in
  • Blade Shape Straight
  • Handle Material Polypropylene
  • Product Type Floor Squeegee
  • Colour Yellow
  • Features Ultra Hygienic
  • Frame Material Polypropylene
  • Includes Mini Handle
  • Resistance Properties Chemical Resistant
  • Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list