FLOOR SQUEEGEE, 1 BLADE COUNT, INCLUDES HANDLE, THREADED, 10 IN BLADE W, TPE RUBBER, STRAIGHT
FLOOR SQUEEGEE, 1 BLADE COUNT, INCLUDES HANDLE, THREADED, 10 IN BLADE W, TPE RUBBER, STRAIGHT
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pink Ultra Hygiene series floor squeegee is made of polypropylene, is colour coded, is resistant to chemicals, and has a European thread. It also features ultra hygienic. Plus it is for use with the following applications: food preparation surfaces. This floor squeegee includes a handle.
Technical Specs
Item Floor Squeegee
Includes Handle Handle Included
Connection Thread Type European
Blade Material TPE Rubber
Handle Colour Pink
FDA Compliant FDA Compliant
Application Food Preparation Surfaces
Colour Coding System Colour Coded
Frame Depth 4 in
Frame Width 10 in
Maximum Handle Length 7 in
Series Ultra Hygiene
Blade Count 1
Connection Type Threaded
Blade Width 10 in
Blade Shape Straight
Handle Material Polypropylene
Product Type Floor Squeegee
Colour Pink
Features Ultra Hygienic
Frame Material Polypropylene
Includes Mini Handle
Resistance Properties Chemical Resistant
Country of Origin Denmark
(subject to change)