FLOOR SQUEEGEE, SINGLE-BLADE, TAPERED, NOT THREADED, 36 IN BLADE W, RUBBER, BLACK
FLOOR SQUEEGEE, SINGLE-BLADE, TAPERED, NOT THREADED, 36 IN BLADE W, RUBBER, BLACK
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black squeegee is not colour coded, is resistant to abrasion, along with a tapered. It also features for use with petroleum based products. Plus it is designed for use with the following applications: floors.
Technical Specs
Item Squeegee
Includes Handle Handle Not Included
Connection Thread Type Not Threaded
Blade Material Rubber
FDA Compliant Not FDA Compliant
Application Floor
Colour Coding System Not Colour Coded
Frame Material Steel
Blade Count 1
Connection Type Tapered
Blade Width 36 in
Blade Shape Straight
Product Type Floor Squeegee
Colour Black
Features For Use with Petroleum Based Products
Resistance Properties Abrasion-Resistant
Country of Origin China
(subject to change)
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.87
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.17
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.08
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.85
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.62
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.91
/ EACH