!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SQUEEGEE, SINGLE-BLADE, TAPERED, NOT THREADED, 36 IN BLADE W, RUBBER, CURVED

FLOOR SQUEEGEE, SINGLE-BLADE, TAPERED, NOT THREADED, 36 IN BLADE W, RUBBER, CURVED

LIBMAN

FLOOR SQUEEGEE, SINGLE-BLADE, TAPERED, NOT THREADED, 36 IN BLADE W, RUBBER, CURVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SQUEEGEE, SINGLE-BLADE, TAPERED, NOT THREADED, 36 IN BLADE W, RUBBER, CURVED

FLOOR SQUEEGEE, SINGLE-BLADE, TAPERED, NOT THREADED, 36 IN BLADE W, RUBBER, CURVED

LIBMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LIB954
  • Mfr. Model # 954
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

This squeegee is made of wood, is not colour coded, is resistant to chemicals, along with a tapered. It also features vulcanized natural rubber blade mounted with a curve, wooden handle, steel handle connector. Plus it is for use with the following applications: industrial, patio, walkway. This squeegee includes squeegee and handle.

Technical Specs

  • ItemSqueegee
  • Connection TypeTapered
  • Blade Width36 in
  • Blade ShapeCurved
  • FDA CompliantNot FDA Compliant
  • ApplicationIndustrial, Patio, Walkway
  • FeaturesVulcanized Natural Rubber Blade Mounted With A Curve, Wooden Handle, Steel Handle Connector
  • IncludesSqueegee and Handle
  • Resistance PropertiesChemical-Resistant
  • Blade Count 1
  • Connection Thread Type Not Threaded
  • Blade Material Rubber
  • Handle Material Wood
  • Product Type Floor Squeegee
  • Colour Coding System Not Colour Coded
  • Frame Material Steel
  • Maximum Handle Length 60 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list