FLOOR SQUEEGEE,24 IN W,STRAIGHT
FLOOR SQUEEGEE,24 IN W,STRAIGHT
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
FLOOR SQUEEGEE, SINGLE-BLADE, INCLUDES HANDLE, BOLT ON, NOT THREADED, NEOPRENE, 24 IN
Technical Specs
- ItemFloor Squeegee
- Includes HandleYes
- Connection Thread TypeNot Threaded
- Blade MaterialNeoprene
- Handle ColourRed
- FDA CompliantNo
- ApplicationFloor
- Colour Coding SystemNo
- Maximum Handle Length24 in
- SeriesFloor Coatings
- Blade Count 1
- Connection Type Bolt On
- Blade Width 24 in
- Blade Shape Straight
- Handle Material Aluminum
- Product Type Floor Squeegee
- Colour Black/Red
- Frame Material Aluminum
- Resistance Properties Chemical Resistant
- Country of Origin United States
(subject to change)
Alternate Products
-
LIBMAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.01
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.19
/ EACH