FLOOR SQUEEGEE, DOUBLE-BLADE, THREADED, EUROPEAN THREAD, 24 IN BLADE W, CELLULAR RUBBER
FLOOR SQUEEGEE, DOUBLE-BLADE, THREADED, EUROPEAN THREAD, 24 IN BLADE W, CELLULAR RUBBER
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This white floor squeegee is colour coded, is resistant to chemical/corrosion, and has a European thread. It also is for use with the following applications: floors, and is compatible with manufacturer model/part number(s) 29375, 29625. This floor squeegee includes replacement cassette, meets the standards for Halal and Kosher, REACH (EC) 1907/2006.
Technical Specs
Item Floor Squeegee
Includes Handle Handle Not Included
Connection Thread Type European
Blade Material Cellular Rubber
FDA Compliant Not FDA Compliant
Application Floor
Colour Coding System Colour Coded
Frame Depth 5 in
Frame Width 24 in
Resistance Properties Chemical Resistant, Corrosion Resistant
Blade Count 2
Connection Type Threaded
Blade Width 24 in
Blade Shape Straight
Product Type Floor Squeegee
Colour White
Compatible Manufacturer Part Number 29375, 29625
Frame Material Polypropylene
Includes Replacement Cassette
Standards Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Country of Origin Denmark
(subject to change)
Alternate Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.42
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.42
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.42
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.81
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.42
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.35
/ each
Related Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.02
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.26
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.88
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.33
/ each