FLOOR SQUEEGEE, DOUBLE-BLADE, THREADED, STANDARD THREAD, 24 IN BLADE W, FOAM RUBBER, STRAIGHT
FLOOR SQUEEGEE, DOUBLE-BLADE, THREADED, STANDARD THREAD, 24 IN BLADE W, FOAM RUBBER, STRAIGHT
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This yellow squeegee is colour coded, is resistant to corrosion/non-sparking, and has a standard threaded connection. It also is designed for use with the following applications: floors.
Technical Specs
Item Squeegee
Includes Handle Handle Not Included
Connection Thread Type Standard
Blade Material Foam Rubber
FDA Compliant Not FDA Compliant
Application Floor
Colour Coding System Colour Coded
Resistance Properties Corrosion-Resistant, Non-Sparking
Blade Count 2
Connection Type Threaded
Blade Width 24 in
Blade Shape Straight
Product Type Floor Squeegee
Colour Yellow
Frame Material Plastic
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.14
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.14
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.29
/ EACH
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.32
/ EACH