FLOOR SQUEEGEE, DOUBLE-BLADE, THREADED, STANDARD THREAD, 22 IN BLADE W, RUBBER, STRAIGHT
FLOOR SQUEEGEE, DOUBLE-BLADE, THREADED, STANDARD THREAD, 22 IN BLADE W, RUBBER, STRAIGHT
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This white squeegee is colour coded, is resistant to chemicals, and has a standard threaded connection. It also is designed for use with the following applications: floor, marble, tile.
Technical Specs
Item Squeegee
Includes Handle Handle Not Included
Connection Thread Type Standard
Blade Material Rubber
FDA Compliant Not FDA Compliant
Antimicrobial Antimicrobial
Colour White
Frame Depth 4 in
Frame Width 22 in
Blade Count 2
Connection Type Threaded
Blade Width 22 in
Blade Shape Straight
Product Type Floor Squeegee
Application Floor, Marble, Tile
Colour Coding System Colour Coded
Frame Material Polypropylene
Resistance Properties Chemical-Resistant
Country of Origin Denmark
(subject to change)