!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SIGN, NYLON, 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WATCH YOUR STEP

FLOOR SIGN, NYLON, 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WATCH YOUR STEP

HANDY CONE

FLOOR SIGN, NYLON, 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WATCH YOUR STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SIGN, NYLON, 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WATCH YOUR STEP

FLOOR SIGN, NYLON, 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WATCH YOUR STEP

HANDY CONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JVA4
  • Mfr. Model # 17177I
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides4
  • Sign HeaderCaution
  • Sign Legend Background ColourYellow
  • Sign Header -Back SideCaution
  • Sign Header Text Colour - Back SideYellow
  • Sign Legend - Back SideWatch Your Step
  • Sign Legend Text Colour - Back SideBlack
  • Sign TopicAccident Prevention
  • Sign MaterialNylon
  • Protective CoatingNo Protective Coating
  • Write on SurfaceNo Write-On Surface
  • Average Outdoor Durability5 yr
  • Chemical ResistantNot Chemical Resistant
  • Graffiti ResistantNot Graffiti Resistant
  • Includes Floor Sign HolderYes
  • Glow-in-the-DarkNot Glow In The Dark
  • Sign Material GroupFlexible Plastic
  • Floor Sign Type Folding Safety Cone
  • Printed Language English
  • Sign Legend Watch Your Step
  • Sign Legend Text Colour Black
  • Sign Header Background Colour - Back Side Black
  • Sign Header Style - Back Side Text
  • Sign Legend Background Colour - Back Side Yellow
  • Mirror Print Not Mirror Print
  • Height 18 in
  • Sign Background Colour Yellow
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor Only
  • Abrasion Resistant Not Abrasion Resistant
  • Corrosion Resistant Not Corrosion Resistant
  • UV Resistant Not UV Resistant
  • Includes Storage Tube
  • Product Type Folding Safety Cone Sign
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list