!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SIGN, PLASTIC, 20 IN X 12 IN X¼ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE, PERSONS WORKING BELOW

FLOOR SIGN, PLASTIC, 20 IN X 12 IN X¼ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE, PERSONS WORKING BELOW

CONDOR

FLOOR SIGN, PLASTIC, 20 IN X 12 IN X¼ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE, PERSONS WORKING BELOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SIGN, PLASTIC, 20 IN X 12 IN X¼ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE, PERSONS WORKING BELOW

FLOOR SIGN, PLASTIC, 20 IN X 12 IN X¼ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE, PERSONS WORKING BELOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR487C79
  • Mfr. Model # 487C79
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.925 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides2
  • Sign FormatTraditional OSHA
  • Sign LegendPersons Working Below
  • Sign Legend StyleText
  • Sign Header Background Colour - Back SideBlack
  • Sign Header Style - Back SideText
  • Sign Legend Background Colour - Back SideWhite
  • Mirror PrintNot Mirror Print
  • Sign TopicWorking Above or Below
  • Depth1/4 in
  • Sign MaterialPlastic
  • Protective CoatingClear Liquid Laminate
  • Write on SurfaceNo Write-On Surface
  • Average Outdoor Durability5 yr
  • Chemical ResistantChemical Resistant
  • Graffiti ResistantGraffiti Resistant
  • StandardsANSI Z535, OSHA 29 CFR 1910.22, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145
  • Product TypeFloor Sign
  • Floor Sign Type A-Frame
  • Printed Language English
  • Sign Header Danger
  • Sign Legend Background Colour White
  • Sign Header -Back Side Danger
  • Sign Header Text Colour - Back Side White
  • Sign Legend - Back Side Persons Working Below
  • Sign Legend Text Colour - Back Side Black
  • Sign Legend Style - Back Side Text
  • Height 20 in
  • Width 12 in
  • Sign Background Colour White
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Abrasion Resistant Abrasion Resistant
  • Corrosion Resistant Corrosion Resistant
  • Includes Floor Sign Holder No
  • Glow-in-the-Dark Not Glow In The Dark
  • Sign Material Group Rigid Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list