!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR SIGN, POLYPROPYLENE, 24 IN X 11 29/36 IN X 12 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE/RED, ASBESTOS

FLOOR SIGN, POLYPROPYLENE, 24 IN X 11 29/36 IN X 12 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE/RED, ASBESTOS

GRAINGER

FLOOR SIGN, POLYPROPYLENE, 24 IN X 11 29/36 IN X 12 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE/RED, ASBESTOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR SIGN, POLYPROPYLENE, 24 IN X 11 29/36 IN X 12 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE/RED, ASBESTOS

FLOOR SIGN, POLYPROPYLENE, 24 IN X 11 29/36 IN X 12 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WHITE/RED, ASBESTOS

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS6DMG2
  • Mfr. Model # 6DMG2
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides2
  • Sign FormatOther Format
  • Sign LegendAsbestos
  • Sign Header -Back SideAsbestos
  • Sign Legend - Back SideAsbestos
  • Sign Legend Text Colour - Back SideWhite
  • Sign TopicAsbestos
  • Depth12 in
  • Sign MaterialPolypropylene
  • Protective CoatingNo Protective Coating
  • Write on SurfaceNo Write-On Surface
  • Average Outdoor Durability2 yr
  • Chemical ResistantNot Chemical Resistant
  • Graffiti ResistantNot Graffiti Resistant
  • Includes Floor Sign HolderFloor Sign Holder Not Included
  • Glow-in-the-DarkNot Glow In The Dark
  • Sign Material GroupRigid Plastic
  • Floor Sign Type A-Frame
  • Printed Language English
  • Sign Header Danger
  • Sign Legend Background Colour White
  • Sign Header Text Colour - Back Side White
  • Sign Legend Background Colour - Back Side White
  • Mirror Print Not Mirror Print
  • Height 24 in
  • Width 11 29/36 in
  • Sign Background Colour White
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Abrasion Resistant Not Abrasion Resistant
  • Corrosion Resistant Corrosion Resistant
  • UV Resistant Not UV Resistant
  • Features Middle Support to Make the Sign Stable
  • Product Type Floor Sign
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list