!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE REPAIR COMPOUND, FLOOR PATCH, EPOXY, 40 LB, PAIL, GREY

CONCRETE REPAIR COMPOUND, FLOOR PATCH, EPOXY, 40 LB, PAIL, GREY

FLOOR PATCH

CONCRETE REPAIR COMPOUND, FLOOR PATCH, EPOXY, 40 LB, PAIL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE REPAIR COMPOUND, FLOOR PATCH, EPOXY, 40 LB, PAIL, GREY

CONCRETE REPAIR COMPOUND, FLOOR PATCH, EPOXY, 40 LB, PAIL, GREY

FLOOR PATCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $792.79 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC13120
  • Mfr. Model # 13120
  • UNSPSC # 13111037
  • CATALOGUE PAGE # 1232
  • Shipping Weight 40.0 lbs

Product Details

Floor Patch(TM). All-purpose concrete patching compound with compression strength of 8,000 PSI, three times the typical strength of concrete. Functional cure in 8 hours, full cure in 16 hours.

Technical Specs

  • ItemConcrete Repair Compound
  • Base MaterialEpoxy
  • Resistance PropertiesChemical Resistant, Moisture Resistant, Nonflammable, Nonshrinking, Oil Resistant
  • Container Size40 lb
  • Coverage4 sq ft @ 1/4 in
  • Minimum Thickness1/8 in
  • Working Time45 min
  • ColourGrey
  • VOC Content+10 g/L
  • For Use WithBrick, Concrete, Masonry, Metal, Wood
  • Minimum Application Temperature60 Degrees F
  • Number of Components3
  • Product Type Concrete Repair Compound
  • Patching and Repairing Properties High Strength
  • Product Form Paste
  • Container Type Pail
  • Full Cure Time 16 hr
  • Maximum Traffic Hours 16 hr
  • Application Concrete Repair Patching
  • For Use On Surface Material Brick, Concrete, Masonry, Metal, Wood
  • Flash Point 217.4 Degrees F
  • Maximum Application Temperature 90 Degrees F
  • Mixing Ratio+1 4.5:1 , 5.5:1
  • Series Floor Patch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list