!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR MOUNTING BASE, MFR. NO. H34B-CS, BLUE, POWDER COATED, STAINLESS STEEL, PB 34

FLOOR MOUNTING BASE, MFR. NO. H34B-CS, BLUE, POWDER COATED, STAINLESS STEEL, PB 34

PATTERSON

FLOOR MOUNTING BASE, MFR. NO. H34B-CS, BLUE, POWDER COATED, STAINLESS STEEL, PB 34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR MOUNTING BASE, MFR. NO. H34B-CS, BLUE, POWDER COATED, STAINLESS STEEL, PB 34

FLOOR MOUNTING BASE, MFR. NO. H34B-CS, BLUE, POWDER COATED, STAINLESS STEEL, PB 34

PATTERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $818.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6ALG9
  • Mfr. Model # PB 34
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.3 lbs

Product Details

This floor mounting base includes assembly hardware, instructions, and is made of stainless steel. It is blue. This floor mounting base is designed for use with the following applications: manufacturer's number h34b-cs. In addition, it has a powder coated finish.

Technical Specs

  • ItemFloor Mounting Base
  • MaterialStainless Steel
  • FinishPowder Coated
  • IncludesAssembly Hardware, Instructions
  • Fan Accessory Type Floor Mounting Base
  • For Use With Mfr. No. H34B-CS
  • Colour Blue
  • Product Type Floor Mounting Base
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list