!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR COATING WATER 1 GAL TAN KIT

FLOOR COATING WATER 1 GAL TAN KIT

RUST-OLEUM

FLOOR COATING WATER 1 GAL TAN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLOOR COATING WATER 1 GAL TAN KIT

FLOOR COATING WATER 1 GAL TAN KIT

RUST-OLEUM

Clearance Price :
$122.37 / EACH

Your Price : $489.48 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM277496
  • Mfr. Model # 277496
  • UNSPSC # 30122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemFloor Coating
  • Activator RequiredNo
  • Base TypeSolvent
  • Colour FamilyTans
  • Container TypePouch
  • Cure Time24 hr
  • Dry Time to Recoat2 to 12 hr
  • FeaturesDurable Polyurea Formula Protects Against Chemicals and Abrasion
  • For Use WithInstapatch Concrete Repair
  • IncludesStabilizer, Base
  • Minimum Application Temperature50 Degrees F
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant
  • Shelf Life3 mo
  • Sub BrandConcrete Saver
  • Surface TextureRough
  • VOC ContentLess Than 10 g/L
  • Coating Type Floor Coating
  • Application Method Brush, Roll
  • Colour Tan
  • Container Size 1 gal
  • Coverage Area 400 sq ft/gal
  • Dry Time 24 hr.
  • Exposure Conditions Mild to Moderate, Interior
  • Finish High Gloss
  • Heat Resistant No
  • Maximum Application Temperature 90 Degrees F
  • Resin Type Polyurea
  • Sheen High Gloss
  • Standards USDA
  • Surface Material Concrete
  • Use Location Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list