!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR CLEANING KIT W 32 QT DUAL BUCKET/SIDE PRESS, GREY, MOP CAP 32 OZ, PLASTIC/PP

FLOOR CLEANING KIT W 32 QT DUAL BUCKET/SIDE PRESS, GREY, MOP CAP 32 OZ, PLASTIC/PP

UNGER

FLOOR CLEANING KIT W 32 QT DUAL BUCKET/SIDE PRESS, GREY, MOP CAP 32 OZ, PLASTIC/PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR CLEANING KIT W 32 QT DUAL BUCKET/SIDE PRESS, GREY, MOP CAP 32 OZ, PLASTIC/PP

FLOOR CLEANING KIT W 32 QT DUAL BUCKET/SIDE PRESS, GREY, MOP CAP 32 OZ, PLASTIC/PP

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $829.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGFMK01
  • Mfr. Model # FMK01
  • UNSPSC # 47121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.1 lbs

Product Details

This floor cleaning kit comes complete with a grey, 19 x 13 1/2 x 17-inch, polypropylene, 32-quart dual bucket/pail, polypropylene side press wringer, and swivel casters for easy maneuverability. It is for use with a flat-style mop with a 32-ounce capacity. This kit features a colour coding system, bottom drain, and anti-spill capability for convenient use.

Technical Specs

  • ItemFloor Cleaning Kit
  • Capacity30 L
  • Anti-SpillAnti-Spill
  • Wringer MaterialPolypropylene
  • Colour Coding SystemColour Coded
  • IncludesDecal Kit
  • Overall Height24 in
  • Overall Width13 1/2 in
  • ShapeRectangle
  • Wringer Type Side Press
  • Bucket Material Plastic
  • Includes Casters Casters Included
  • Caster Type Swivel
  • For Use With Flat Mop
  • Metal Detectable Not Metal Detectable
  • Overall Length 19 in
  • Product Type Floor Cleaning Kit
  • Wringer Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list