!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR BRUSH HEAD, THREADED, STANDARD, 18 IN SWEEP FACE, POLYESTER/POLYPROPYLENE, BLACK

FLOOR BRUSH HEAD, THREADED, STANDARD, 18 IN SWEEP FACE, POLYESTER/POLYPROPYLENE, BLACK

ABILITY ONE

FLOOR BRUSH HEAD, THREADED, STANDARD, 18 IN SWEEP FACE, POLYESTER/POLYPROPYLENE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR BRUSH HEAD, THREADED, STANDARD, 18 IN SWEEP FACE, POLYESTER/POLYPROPYLENE, BLACK

FLOOR BRUSH HEAD, THREADED, STANDARD, 18 IN SWEEP FACE, POLYESTER/POLYPROPYLENE, BLACK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52WY71
  • Mfr. Model # 7920-00-292-2367
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This broom head is not colour coded, along with polyester, polypropylene bristles, is resistant to acid and chemicals, and has a standard threaded connection. It also features high grade. This broom head has soft bristles.

Technical Specs

  • ItemBroom Head
  • Handle Connection TypeThreaded
  • Sweep Face18 in
  • Bristle MaterialPolyester, Polypropylene
  • Block MaterialWood
  • Connection Thread TypeStandard
  • FeaturesHigh Grade
  • Colour Coding SystemNot Colour Coded
  • Tool Type Broom Head
  • For Surface Texture Smooth
  • Bristle Length 3 in
  • Bristle Colour Black
  • Bristle Firmness Soft
  • Chemical Resistant Chemical Resistant
  • Acid Resistant Acid Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list