BROOM HEAD, THREADED, EUROPEAN, 16 IN SWEEP FACE, POLYESTER, RED, MEDIUM BRISTLE FIRMNESS
BROOM HEAD, THREADED, EUROPEAN, 16 IN SWEEP FACE, POLYESTER, RED, MEDIUM BRISTLE FIRMNESS
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom head is colour coded, along with polyester bristles, is resistant to acid and chemicals, and has a European thread. This broom head has medium bristles.
Technical Specs
Item Broom Head
Handle Connection Type Threaded
Sweep Face 16 in
Bristle Material Polyester
Block Material Polypropylene
Connection Thread Type European
Block Depth 2 3/4 in
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Tool Type Broom Head
For Surface Texture Semi-Smooth
Bristle Length 2 in
Bristle Colour Red
Bristle Firmness Medium
Chemical Resistant Chemical Resistant
Block Width 16 1/2 in
Acid Resistant Acid Resistant
Block Colour Red
Country of Origin Denmark
(subject to change)
Alternate Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.49
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.49
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.97
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.49
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.49
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.97
/ each
Related Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.33
/ each