FLOOR BROOM HEAD, THREADED, EUROPEAN, 12 IN SWEEP FACE, PET, WHITE, STIFF BRISTLE FIRMNESS
FLOOR BROOM HEAD, THREADED, EUROPEAN, 12 IN SWEEP FACE, PET, WHITE, STIFF BRISTLE FIRMNESS
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom head is colour coded, along with pet bristles, is resistant to acid and chemicals, and has a European thread. It also features FDA compliance. This broom head has stiff bristles.
Technical Specs
Item Broom Head
Handle Connection Type Threaded
Sweep Face 12 in
Bristle Material PET
Block Material Polypropylene
Connection Thread Type European
Features FDA Compliant
Block Width 12 3/4 in
Acid Resistant Acid Resistant
Block Colour White
Tool Type Broom Head
For Surface Texture Multi-Surface
Bristle Length 4 in
Bristle Colour White
Bristle Firmness Stiff
Chemical Resistant Chemical Resistant
Block Depth 2 7/8 in
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Country of Origin Denmark
(subject to change)
Related Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.89
/ each