!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR AND DECK BRUSH,12 IN.HRDWOOD

FLOOR AND DECK BRUSH,12 IN.HRDWOOD

TOUGH GUY

FLOOR AND DECK BRUSH,12 IN.HRDWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLOOR AND DECK BRUSH,12 IN.HRDWOOD

FLOOR AND DECK BRUSH,12 IN.HRDWOOD

TOUGH GUY

Clearance Price :
$1.51 / each

Your Price : $6.05 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ1DU74
  • Mfr. Model # 1DU74
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

For general cleaning in either wet or dry applications. Use with tapered tip or threaded handle, sold separately.

Technical Specs

  • ItemDeck Brush
  • Bristle MaterialPolypropylene
  • Bristle FirmnessMedium
  • Sweep Face10 in
  • FDA CompliantFDA Compliant
  • Colour Coding SystemNot Colour Coded
  • Connection Thread TypeStandard
  • Tool Type Scrub Brush Head
  • Brush Length 12 in
  • Bristle Colour Beige
  • Chemical Resistant Not Chemical Resistant
  • Acid Resistant Not Acid Resistant
  • Bristle Length 2 in
  • Handle Connection Type Threaded
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list