!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED FLOODLIGHT, AL, YELLOW, 24000 LM, 160W, 90 TO 277V AC, 4500K, GLASS LENS, 15½ IN L, TRIPOD MOUNT

LED FLOODLIGHT, AL, YELLOW, 24000 LM, 160W, 90 TO 277V AC, 4500K, GLASS LENS, 15½ IN L, TRIPOD MOUNT

LIND EQUIPMENT

LED FLOODLIGHT, AL, YELLOW, 24000 LM, 160W, 90 TO 277V AC, 4500K, GLASS LENS, 15½ IN L, TRIPOD MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED FLOODLIGHT, AL, YELLOW, 24000 LM, 160W, 90 TO 277V AC, 4500K, GLASS LENS, 15½ IN L, TRIPOD MOUNT

LED FLOODLIGHT, AL, YELLOW, 24000 LM, 160W, 90 TO 277V AC, 4500K, GLASS LENS, 15½ IN L, TRIPOD MOUNT

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,157.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDXP980LED-TR
  • Mfr. Model # XP980LED-TR
  • UNSPSC # 39111548
  • CATALOGUE PAGE # 117
  • Shipping Weight 53.0 lbs

Product Details

This floodlight is made of aluminum. It features easily portable, no bulb replacement required, instant start-up, at full output, even in cold temperatures, rugged heavy duty frame. In addition, it includes tripod. Plus it meets the standards for cULus certified for Class I, Division 1, Groups B, C and D. Class II, Division 1. It also has voltage of 90 to 277V AC, 160 watts, 24,000 lumens, and a one-year manufacturer's warranty.

Technical Specs

  • ItemFloodlight
  • Fixture Wattage160 W
  • Light Distribution ShapeType VI
  • Fixture Mounting LocationFloor Stand
  • Colour Temperature4,500K
  • Width15 1/2 in
  • Includes LampYes
  • Fixture Housing ColourYellow
  • Fixture Lens MaterialTempered Glass
  • IP RatingIP65
  • Max. Operating Temp.40 Degrees C
  • Number of Lightheads1
  • Warranty1 yr
  • Description/Special FeaturesEasily Portable, No Bulb Replacement Required, Instant Start-Up, at Full Output, Even In Cold Temperatures, Rugged Heavy Duty Frame
  • Lumens 24,000 lm
  • Voltage 90 to 277V AC
  • Light Technology LED
  • Mount Type Tripod
  • Height 14 in
  • Depth 3 3/4 in
  • Lamp Watts 160 W
  • Fixture Housing Material Aluminium
  • Includes Tripod
  • Lumens per Watt 120 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Standards cULus Certified for Class I, Division 1, Groups B, C and D. Class II, Division 1
  • Length 15 1/2 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list