!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOODLIGHT, LED, CAST ALUMINUM, 45 WATTS, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

FLOODLIGHT, LED, CAST ALUMINUM, 45 WATTS, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

LIND EQUIPMENT

FLOODLIGHT, LED, CAST ALUMINUM, 45 WATTS, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT, LED, CAST ALUMINUM, 45 WATTS, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

FLOODLIGHT, LED, CAST ALUMINUM, 45 WATTS, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $785.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE360LEDC
  • Mfr. Model # LE360LEDC
  • UNSPSC # 39111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Product Details

This floodlight is made of cast aluminum and is designed for fire and rescue services, construction, general contractors, military and aviation. It features lightweight and easily portable, powerful battery provides 4 to 25 hours of run time, instant start-up at full output even in cold temperatures, rugged heavy-duty construction, customizable light out. In addition, it includes eyebolt for hanging. It also has 45 watts, has lithium-ion batteries, and a three-year manufacturer's warranty.

Technical Specs

  • ItemFloodlight
  • Lighting TechnologyLED
  • Maximum Brightness6,000 lm
  • IncludesEyebolt for Hanging
  • Hazardous Location SpecificationWet Location, Remote Site
  • RechargeableYes
  • FeaturesLightweight and Easily Portable, Powerful Battery Provides 4 to 25 hr of Run Time, Instant Start-Up at Full Output Even in Cold Temperatures, Rugged Heavy-Duty Construction, Customizable Light Output Settings, No Bulb Replacement Required, Rated for Outdoor Use
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length3 yr
  • Power Source Battery
  • Bulb Wattage 45 W
  • Maximum Run Time 100% Mode 4 hr, 50% Mode 8 hr, 15% Mode 25 hr
  • Battery Chemistry Lithium-Ion
  • IP Rating IP65
  • Application Fire and Rescue Services, Construction, General Contractors, Military and Aviation
  • Housing Material Cast Aluminum
  • Lens Material Polycarbonate
  • Standards cETLus, CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list