!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPORARY JOB SITE LIGHT, 10,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, IPX7

TEMPORARY JOB SITE LIGHT, 10,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, IPX7

STREAMLIGHT

TEMPORARY JOB SITE LIGHT, 10,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, IPX7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, 10,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, IPX7

TEMPORARY JOB SITE LIGHT, 10,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, IPX7

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,439.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT46000
  • Mfr. Model # 46000
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.125 lbs

Product Details

This temporary job site light is made of thermoplastic. In addition, it includes 120V AC and 12V DC charging cords, battery, batteries, and a bulb. Plus it meets the standards for CEC. It also has lithium-ion batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemTemporary Job Site Light
  • Battery ChemistryLithium-Ion
  • Maximum Brightness10,000 lm
  • Power Cord Length10 ft
  • Lighting TechnologyLED
  • Mount TypeFloor Stand
  • Hazardous Location SpecificationNot Rated
  • Colour Rendering Index70
  • Adjustable HeightYes
  • Brightness Levels2,300 lm, 10,000 lm
  • Frame MaterialThermoplastic
  • Includes BatteriesYes
  • Light DistributionFlood
  • Number of Batteries Required2
  • RechargeableYes
  • StandardsCEC
  • Power Source Battery, Corded
  • Maximum Run Time 11 hr
  • Number of Brightness Levels 5
  • Operating Voltage 120V AC/12V DC
  • Number of Lamp Heads 1
  • Frame Colour Red
  • IP Rating IPX7
  • Includes Bulb Yes
  • Battery Size 10.89V
  • Charging Time 6 hr
  • Includes 120V AC and 12V DC Charging Cords, Battery
  • Job Light Type Floor Stand Light
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Depth 16 in
  • Run Time Levels 2 hr, 11 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list