!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOAT SWITCH, NARROW-ANGLE, NORMALLY CLOSED (PUMP UP), 125/250V AC, 5 A, 2-WIRE, 30FT

FLOAT SWITCH, NARROW-ANGLE, NORMALLY CLOSED (PUMP UP), 125/250V AC, 5 A, 2-WIRE, 30FT

SJE-RHOMBUS

FLOAT SWITCH, NARROW-ANGLE, NORMALLY CLOSED (PUMP UP), 125/250V AC, 5 A, 2-WIRE, 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOAT SWITCH, NARROW-ANGLE, NORMALLY CLOSED (PUMP UP), 125/250V AC, 5 A, 2-WIRE, 30FT

FLOAT SWITCH, NARROW-ANGLE, NORMALLY CLOSED (PUMP UP), 125/250V AC, 5 A, 2-WIRE, 30FT

SJE-RHOMBUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45JZ54
  • Mfr. Model # 30SGMPCNC
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • ItemFloat Switch
  • Actuation MethodMechanically-Activated
  • Compatible Pump TypeSewage Pump, Sump Pump
  • Cord Length30 ft
  • Electric Load Current - Maximum5 A @ 120/230V AC
  • Electrical Connection2-Conductor Wire Leads
  • Float Length4 7/8 in
  • IncludesPipe Clamp
  • Manufacturers Warranty Length5 yr
  • NEC Cord DesignationSJOW
  • Off Point1 1/2 in Above Horizontal
  • Rated Voltage125/250V AC
  • SeriesSignalMaster
  • Starting Current - Maximum5 A
  • Tether Length - Maximum20 in
  • Activation Type Narrow-Angle
  • Compatible Manufacturer Part Number 30SGMPCNC
  • Contact Form Normally Closed
  • Counterweight Type No Counterweight
  • Electric Load Current - Minimum 100 mA @ 12V AC
  • Float Diameter 2 3/4 in
  • Float Material Polypropylene
  • Liquid Temperature - Maximum 140 Degrees F
  • Mounting Bracket Material ABS/Stainless Steel
  • Number of Floats 1
  • On Point 1 1/2 in Below Horizontal
  • Running Current - Maximum 5 A
  • Standards CSA, UL Listed
  • Switch Type Tether Float
  • Tether Length - Minimum 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list