FLOAT SWITCH,MECHANICAL,230 VAC,15
FLOAT SWITCH,MECHANICAL,230 VAC,15
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Automatically control pumps in sump/sewage and nonpotable water applications. All include an adjustable mounting strap. Note, Use only with liquids compatible with switch construction.
Technical Specs
Item Float Switch
Float Material ABS
Mounting Bracket Material Plastic
For Use With Liquid
Float Dia. 2 5/8 in
Float Length 4 5/8 in
On Point 45 Degrees Above Horizontal
Maximum Tether Length 18 in
Rated Voltage 230V AC
Contact Default Normally Open
Cord Length 15 ft
Agency Compliance UL, CSA
Amps 13 A
Includes Mounting Strap
Max. Liquid Temp. 140 Degrees F
Off Point 45 Degrees Below Horizontal
Electrical Connection Piggyback
Minimum Tether Length 3 in
Switch Actuation Mechanically Activated
Nominal Voltage 220V AC
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.79
/ EACH