FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 230V AC, 13 A, PIGGYBACK PLUG, PUMP DUTY
FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 230V AC, 13 A, PIGGYBACK PLUG, PUMP DUTY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Automatically control pumps in sump/sewage and nonpotable water applications. All include an adjustable mounting strap. Note, Use only with liquids compatible with switch construction.
Technical Specs
Item Float Switch
Contact Form Normally Open
Electrical Connection Piggyback
Float Length 4 5/8 in
Includes Mounting Strap
Mounting Bracket Material Plastic
On Point 45 Degrees Above Horizontal
Running Current - Maximum 13 A
Starting Current - Maximum 72 A
Tether Length - Minimum 3 in
Activation Type Wide Angle
Cord Length 30 ft
Float Diameter 2 5/8 in
Float Material ABS
Liquid Temperature - Maximum 140 Degrees F
Off Point 45 Degrees Below Horizontal
Rated Voltage 230V AC
Standards CSA, UL Listed
Tether Length - Maximum 18 in
Switch Duty Pump Duty
Country of Origin China
(subject to change)