FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 115V AC, 15 A, PIGGYBACK PLUG, PUMP DUTY
FLOAT SWITCH, WIDE-ANGLE, NORMALLY OPEN (PUMP DOWN), 115V AC, 15 A, PIGGYBACK PLUG, PUMP DUTY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Automatically control pumps in sump/sewage and nonpotable water applications. All include an adjustable mounting strap. Note, Use only with liquids compatible with switch construction.
Technical Specs
Item Float Switch
Contact Form Normally Open
Counterweight Type No Counterweight
Float Diameter 2 5/8 in
Float Material ABS
Liquid Temperature - Maximum 140 Degrees F
Off Point 45 Degrees Below Horizontal
Rated Voltage 115V AC
Standards CSA, UL Listed
Tether Length - Maximum 18 in
Switch Duty Pump Duty
Activation Type Wide-Angle
Cord Length 30 ft
Electrical Connection Piggy-Back Plug
Float Length 4 5/8 in
Includes Mounting Strap
Mounting Bracket Material Plastic
On Point 45 Degrees Above Horizontal
Running Current - Maximum 15 A
Starting Current - Maximum 96 A
Tether Length - Minimum 3 in
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$154.11
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.36
/ EACH