!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOAT, COARSE CELL, RED, 9 X 4 X 5/8 IN, ALUMINUM/RUBBER

FLOAT, COARSE CELL, RED, 9 X 4 X 5/8 IN, ALUMINUM/RUBBER

MARSHALLTOWN

FLOAT, COARSE CELL, RED, 9 X 4 X 5/8 IN, ALUMINUM/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOAT, COARSE CELL, RED, 9 X 4 X 5/8 IN, ALUMINUM/RUBBER

FLOAT, COARSE CELL, RED, 9 X 4 X 5/8 IN, ALUMINUM/RUBBER

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.55 / EACH

EHC: EHC :
Min Qty 6 = $111.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRH39
  • Mfr. Model # 39
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 1298
  • Shipping Weight 0.7 lbs

Product Details

This rubber float has a 5/8 inch thick red rubber pad specially bonded to its aluminum backing plate for long wear. It is used by plasterers and finishers for rough and textured finishes. This 9 length x 4 width x 5/8 inches height float features a plastic handle and a coarse cell rubber float.

Technical Specs

  • ItemRubber Float
  • Blade MaterialRubber
  • Blade Thickness0.06 in
  • FeaturesLightweight
  • Handle MaterialPlastic
  • Overall Length9 in
  • Backing Material Aluminum
  • Blade Shape Square
  • Compatible Primary Material Concrete
  • Handle Length 7 in
  • Included Hardware Handle
  • Overall Width 4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories