!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOAT, SQUARE END, 16 X 3 1/2 IN, 3/8 IN, 9 X 1 1/4 IN, RESIN, RUBBER

FLOAT, SQUARE END, 16 X 3 1/2 IN, 3/8 IN, 9 X 1 1/4 IN, RESIN, RUBBER

MARSHALLTOWN

FLOAT, SQUARE END, 16 X 3 1/2 IN, 3/8 IN, 9 X 1 1/4 IN, RESIN, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOAT, SQUARE END, 16 X 3 1/2 IN, 3/8 IN, 9 X 1 1/4 IN, RESIN, RUBBER

FLOAT, SQUARE END, 16 X 3 1/2 IN, 3/8 IN, 9 X 1 1/4 IN, RESIN, RUBBER

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.15 / EACH

EHC: EHC :
Min Qty 6 = $330.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRH4526D
  • Mfr. Model # 4526D
  • UNSPSC # 20121107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

This float has a durasoft handle that reduces fatigue. It is made of laminated canvas resin that leaves a smooth finish and still allows bleeding water to evaporate. . It is for use with concrete and has a thickness of 3/8 inches. It measures 16 x 3 1/2 inches. Its handle measures 9 x 1 1/4 inches.

Technical Specs

  • ItemHand Float
  • Features3/8 in Thick Laminated Canvas Resin
  • Handle MaterialDuraSoft(R)
  • Blade Thickness 3/8 in
  • Handle Length 9 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories