FLEXIBLE METAL HOSE ASSEMBLY: 1 IN HOSE INSIDE DIA., 9 IN DYNAMIC MIN BEND RADIUS
FLEXIBLE METAL HOSE ASSEMBLY: 1 IN HOSE INSIDE DIA., 9 IN DYNAMIC MIN BEND RADIUS
HOSE MASTER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flexible metal hose assembly has a length of 12 inches, a maximum operating pressure of 718 psi @ 70 Degrees F and 32 Degrees to 850 Degrees F and is made of 304 stainless steel. In addition, it has 1 inch inside diameter. This flexible metal hose assembly is for use with motor oil.
Technical Specs
Item Flexible Metal Hose Assembly
Hose Length 12 in
Hose Cover Material 304 Stainless Steel
Temp. Range 32 Degrees to 850 Degrees F
Hose Fitting A Material Carbon Steel
Hose Fitting A Type MNPT
Hose Fitting A Size 1 in
Compatible Chemicals Motor Oil
For Media Type Motor Oil
Hose Inside Dia. 1 in
Hose Tube Material 321 Stainless Steel
Max. Working Pressure @ 70 F 718 psi
Dynamic Min. Bend Radius (In.) 9 in
Hose Fitting B Material Malleable Iron
Hose Fitting B Type FNPT
Hose Fitting B Size 1 in
Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 5%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Country of Origin United States
(subject to change)