FLEXIBLE METAL HOSE ASSEMBLY: ¼ IN HOSE INSIDE DIA., 4.5 IN DYNAMIC MIN BEND RADIUS, MNPT
FLEXIBLE METAL HOSE ASSEMBLY: ¼ IN HOSE INSIDE DIA., 4.5 IN DYNAMIC MIN BEND RADIUS, MNPT
HOSE MASTER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flexible metal hose assembly has a length of 36 inches, a maximum operating pressure of 1,800 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has ¼ inch inside diameter. This flexible metal hose assembly is for use with motor oil.
Technical Specs
Item Flexible Metal Hose Assembly
Hose Length 36 in
Hose Cover Material 304 Stainless Steel
Temp. Range -325 Degrees to 1,200 Degrees F
Hose Fitting A Material 316 Stainless Steel
Hose Fitting A Type MNPT
Hose Fitting A Size 1/4 in
Compatible Chemicals Motor Oil
For Media Type Motor Oil
Hose Inside Dia. 1/4 in
Hose Tube Material 316 Stainless Steel
Max. Working Pressure @ 70 F 1,800 psi
Dynamic Min. Bend Radius (In.) 4.5 in
Hose Fitting B Material 316 Stainless Steel
Hose Fitting B Type MNPT
Hose Fitting B Size 1/4 in
Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Country of Origin United States
(subject to change)