!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEXIBLE MAG,100 FT X 1 IN,INDOOR

FLEXIBLE MAG,100 FT X 1 IN,INDOOR

APPROVED VENDOR

FLEXIBLE MAG,100 FT X 1 IN,INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXIBLE MAG,100 FT X 1 IN,INDOOR

FLEXIBLE MAG,100 FT X 1 IN,INDOOR

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS2VAJ3
  • Mfr. Model # 2VAJ3
  • UNSPSC # 31201526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.81 lbs

Product Details

Flexible magnetic strip, Length 100 ft, Width 1 inch, Thickness 0.06 inch, Max. pull 12 lb/ft, Dry mixture of ferrite powder and rubber polymer resin laminated with indoor adhesive on non-magnetic side, Magnetic strength 0.60 MGOe, Stability temperature -20 to 120 degree F.

Technical Specs

  • ItemMagnetic Strip
  • Max. Pull12 lbs.
  • Width1"
  • FeaturesEasy Peel Liner
  • Stability Temp.-20 Degrees - 120 Degrees F
  • Nonmagnetic Side Indoor Adhesive
  • Length 100 ft.
  • Thickness 0.06"
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list