AIR HOSE ASSEMBLY, GENERAL PURPOSE, FLEXIBLE, 1/4" MNPT, 300 PSI, RED, 25 FT X 3/8 IN, PVC
AIR HOSE ASSEMBLY, GENERAL PURPOSE, FLEXIBLE, 1/4" MNPT, 300 PSI, RED, 25 FT X 3/8 IN, PVC
TOPRING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 25 feet x 3/8 inch, general-purpose hose uses 1/4" NPT male fittings and has a maximum pressure of 300 PSI. It is made of flexible, red-coloured PVC and has a working temperature range from -40 Degrees C to 65 Degrees C.
Technical Specs
Item Flexible Hose
Hose Length 25 ft
Hose Tube Material Technopolymer
Fitting Size 1/4 in x 1/4 in
Max. Working Pressure @ 70 F 300 psi
Temp. Range -54 Degrees to 65 Degrees C
Hose Fitting A Material Brass
Hose Fitting A Type NPT
Hose Fitting A Size 1/4 in
Hose Configuration Coupled Assembly
Hose Inside Dia. 3/8 in
Hose Colour Yellow
Hose Cover Material Hybrid Polymer
Fitting Type MNPT x MNPT
Fitting Material Brass x Brass
Hose Reinforcement Material Polyester
Hose Fitting B Material Brass
Hose Fitting B Type NPT
Hose Fitting B Size 1/4 in
For Media Type Air, Water
Country of Origin Canada
(subject to change)